Motion
710310
Oil Seal - Solid, 32 mm Shaft Dia., 47.20 mm OD, 6 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02193409
MFR #710310
List Price$36.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 32 mm Shaft Dia., 47.20 mm OD, 6 mm Overall Width, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #02193409
MFR #710310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.60/each for your price

Overview

Mfr description
710310 SEAL
  • Resistance to EP lubricants
  • Higher heat capabilities than Nitrile
  • Low Swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    32 mm
  • Outside Diameter
    47.20 mm
  • Overall Width
    6 mm
  • Seal Type
    Multi Lip
  • Lip Material
    Polyacrylate
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893499130
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text