1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
710395
Oil Seal - Solid, 2.750 in Shaft Dia., 3.784 in OD, 0.762 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
02193418
MFR #
710395
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 710395
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
710395
Oil Seal - Solid, 2.750 in Shaft Dia., 3.784 in OD, 0.762 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #
02193418
MFR #
710395
Mfr description
710395 SEAL
Low cost
Good low temp capability.
Low swell in hydrocarbon fluids.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Outside Diameter
3.784 in
Overall Width
0.762 in
Shaft Diameter
2.750 in
Weight
0.40 lbs
Details
Lip Material
Nitrile
Manufacturer Upc Number
053893499765
Model Number
06
Solid / Split
Solid
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items