Motion
712019
Oil Seal - Solid, 0.500 in Shaft Dia., 0.879 in OD, 0.313 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193422
MFR #712019
Your Price$11.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.500 in Shaft Dia., 0.879 in OD, 0.313 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02193422
MFR #712019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.90/each(List $16.42)

Overview

Mfr description
712019 SEAL,OIL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.500 in
  • Outside Diameter
    0.879 in
  • Overall Width
    0.313 in
  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893500690
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text