Motion
713771
Oil Seal - Solid, 35 mm Shaft Dia., 50.34 mm OD, 7 mm Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02193425
MFR #713771
Price$39.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 35 mm Shaft Dia., 50.34 mm OD, 7 mm Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #02193425
MFR #713771

Mfr description
713771 SEAL,OIL,METRIC
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.45/each

Specifications

Dimensions

  • Outside Diameter
    50.34 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    35 mm
  • Weight
    0.07 lbs

Details

  • Lip Material
    Fluoro- Elastomer
  • Lip Type
    Single Lip with Spring
  • Manufacturer Upc Number
    053893500942
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)