1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
714512 SEAL
2.3750 in Shaft Dia., 4.5005 in OD, 0.3910 in Overall Width
MI ITEM #
02193426
MFR #
714512 SEAL
Your Price
$63.45
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 714512 SEAL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
714512 SEAL
2.3750 in Shaft Dia., 4.5005 in OD, 0.3910 in Overall Width
MI ITEM #
02193426
MFR #
714512 SEAL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$63.45
/each
(List
$65.99
)
Qty
Add to Cart
Overview
Mfr description
714512 SEAL,OIL
Specifications
Shaft Diameter
2.3750 in
Outside Diameter
4.5005 in
Overall Width
0.3910 in
Material
Polyacrylate
Seal Type
87
Series
714000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data