Motion
HA 2320

SKF
HA 2320

Adapter Sleeve - 3.4375 in Bore Dia., 97 mm Overall Length, M100x2 Thread Size
Mi Item #02194168
MFR #HA 2320
Price$1,014.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2320

Adapter Sleeve - 3.4375 in Bore Dia., 97 mm Overall Length, M100x2 Thread Size
Mi Item #02194168
MFR #HA 2320

Mfr description
HA2320 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.44/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Lock Nut Outside Diameter
    5.1181 in
  • Overall Length  
    97 mm
  • Thread Size  
    M100x2
  • Weight
    5.42 lbs

Details

  • Compatible Bearing Number
    C2320
  • Includes
    Lock Washer (MB20)
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB20
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577032669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)