Motion
HA 2310

SKF
HA 2310

Adapter Sleeve - 1.6875 in Bore Dia., 55 mm Overall Length, M50x1.5 Thread Size
Mi Item #02194169
MFR #HA 2310
Price$86.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2310

Adapter Sleeve - 1.6875 in Bore Dia., 55 mm Overall Length, M50x1.5 Thread Size
Mi Item #02194169
MFR #HA 2310

Mfr description
HA2310 ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.60/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Lock Nut Outside Diameter
    2.7559 in
  • Outside Diameter
    50 mm
  • Overall Length  
    55 mm
  • Thread Size  
    M50x1.5
  • Weight
    1.06 lbs

Details

  • Compatible Bearing Number
    YSA210-2FK
  • Hydraulic Nut Number
    HMV 10E
  • Includes
    Lock Washer (MB10)
  • Lock Nut Number
    KM10
  • Lock Washer Number
    MB10
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316570511994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)