Motion
25A1X10 ft RIV

RENOLD JEFFREY
25A1X10 ft RIV

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02194175
MFR #25A1X10 ft RIV
Price$16.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
25A1X10 ft RIV

Roller Chain - Standard Series, 25 / 1/4 in, Riveted, 1 Strand, Steel Material, 10 ft Length
Mi Item #02194175
MFR #25A1X10 ft RIV

Mfr description
25 RIV ROLLER CHAIN
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.63/ft

Specifications

Dimensions

  • Chain Overall Width
    8.6 mm
  • Inside Width
    3.1 mm
  • Link Plate Height
    6.02 mm
  • Link Plate Thickness
    0.76 mm
  • Overall Length
    10 ft
  • Pin Diameter
    2.3 mm
  • Pin Length
    0.3110 in, 7.90 mm
  • Pitch
    1/4 in
  • Plate Height
    2.1380 in
  • Roller Diameter
    3.3 mm
  • Roller Width
    0.1220 in, 3.10 mm
  • Tensile Strength
    3500 N
  • Weight
    0.12 lbs
  • Weight per Foot
    0.081 lbs, 0.121 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Bush Chain
  • Manufacturer Catalog Number
    25A1X10 ft RIV
  • Material
    Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900530565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)