Motion
25 OL
Offset Link - 25 / 1/4 in Pitch
Mi Item #02194176
MFR #25 OL
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 25 / 1/4 in Pitch
Mi Item #02194176
MFR #25 OL

Mfr description
25 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Chain Overall Width
    0.339 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.228 in
  • Link Plate Thickness
    0.03 in
  • Pin Diameter
    0.091 in
  • Roller Diameter
    0.130 in
  • Weight
    0.01 lbs

Details

  • Chain Number & Pitch
    25 / 1/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ASME
  • UPC_NO
    6623900530558
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)