Motion
80H CONN LINK CP

RENOLD JEFFREY
80H CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02194179
MFR #80H CONN LINK CP
Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80H CONN LINK CP

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #02194179
MFR #80H CONN LINK CP

Mfr description
80H CONN LINK CP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.84/each

Specifications

Dimensions

  • Chain Overall Width
    37 mm
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.05 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    7.93 mm
  • Pin Length
    1.4580 in, 37.03 mm
  • Pitch
    1 in
  • Plate Height
    0.9500 in
  • Roller Diameter
    15.88 mm
  • Weight
    0.17 lbs
  • Weight per Foot
    2.243 lbs, 3.338 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    80H
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80H
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    6623900539940
  • Working Load Capacity
    3600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)