Motion
120 COT X10 ft

RENOLD JEFFREY
120 COT X10 ft

Roller Chain - Standard Series, 120 / 1-1/2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02194180
MFR #120 COT X10 ft
Price$143.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
120 COT X10 ft

Roller Chain - Standard Series, 120 / 1-1/2 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02194180
MFR #120 COT X10 ft

Mfr description
120 COT ROLLER CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.18/ft

Specifications

Dimensions

  • Chain Overall Width
    49.3 mm
  • Inside Width
    25.23 mm
  • Link Plate Height
    36.2 mm
  • Link Plate Thickness
    4.8 mm
  • Overall Length
    10 ft
  • Pin Diameter
    11.11 mm
  • Pin Length
    1.9410 in, 49.29 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    22.23 mm
  • Roller Width
    0.9930 in, 25.23 mm
  • Tensile Strength
    125000 N
  • Weight
    3.90 lbs
  • Weight per Foot
    3.83 lbs, 5.7 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    120 COT X10 ft
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766040483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)