Motion
140 COT X 10 ft

RENOLD JEFFREY
140 COT X 10 ft

Roller Chain - Standard Series, 140 / 1-3/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02194182
MFR #140 COT X 10 ft
Price$170.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140 COT X 10 ft

Roller Chain - Standard Series, 140 / 1-3/4 in, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02194182
MFR #140 COT X 10 ft

Mfr description
140 COT ROLLER CHAIN
  • Renold link plate shape and hole profiles are computer modeled to optimize stress distribution for greater fatigue performance
  • Ball drifted holes prevent cracks from spreading, ensuring quality press fits with tolerances that minimize wear
  • Shot peening extends fatigue resistance for longer, smoother performance at maximum loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$170.24/ft

Specifications

Dimensions

  • Chain Overall Width
    52.9 mm
  • Inside Width
    25.23 mm
  • Link Plate Height
    42.23 mm
  • Link Plate Thickness
    5.61 mm
  • Overall Length
    10 ft
  • Pin Diameter
    12.71 mm
  • Pin Length
    2.0830 in, 52.89 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.9000 in
  • Roller Diameter
    25.4 mm
  • Roller Width
    0.9930 in, 25.23 mm
  • Tensile Strength
    170000 N
  • Weight
    5.10 lbs
  • Weight per Foot
    5.27 lbs, 7.843 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    140 COT X 10 ft
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766039494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)