Motion
140 OL
Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02194183
MFR #140 OL
Price$80.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 140 / 1-3/4 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #02194183
MFR #140 OL

Mfr description
140 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.44/each

Specifications

Dimensions

  • Chain Overall Width
    52.9 mm
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    25.23 mm
  • Link Plate Height
    42.23 mm
  • Link Plate Thickness
    5.61 mm
  • Pin Diameter
    12.71 mm
  • Pin Length
    2.0830 in, 52.89 mm
  • Pitch
    1-3/4 in
  • Plate Height
    0.3900 in
  • Roller Diameter
    25.40 mm
  • Roller Width
    0.9930 in, 25.23 mm
  • Weight
    0.80 lbs
  • Weight per Foot
    5.27 lbs, 7.843 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    140 OL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • Type
    Offset Link
  • UPC_NO
    6623900527800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)