Motion
140-2 COT X10 ft

RENOLD JEFFREY
140-2 COT X10 ft

Roller Chain - Standard Series, 140 / 1-3/4 in, Cottered, 2 Strand, Steel Material, 10 ft Length
Mi Item #02194184
MFR #140-2 COT X10 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
140-2 COT X10 ft

Roller Chain - Standard Series, 140 / 1-3/4 in, Cottered, 2 Strand, Steel Material, 10 ft Length
Mi Item #02194184
MFR #140-2 COT X10 ft

Mfr description
140-2 COT ROLLER CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    101.8 mm
  • Inside Width
    25.23 mm
  • Link Plate Height
    42.23 mm
  • Link Plate Thickness
    5.61 mm
  • Overall Length
    10 ft
  • Pin Diameter
    12.71 mm
  • Pin Length
    4.0080 in, 101.79 mm
  • Pitch
    1-3/4 in
  • Plate Height
    0.9500 in
  • Roller Diameter
    25.4 mm
  • Roller Width
    0.9930 in, 25.23 mm
  • Tensile Strength
    340000 N
  • Transverse Pitch
    48.87 mm
  • Weight
    9.21 lbs
  • Weight per Foot
    10.18 lbs, 15.149 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    140-2
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    140-2 COT X10 ft
  • Material
    Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766039524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)