Motion
60H2X10 ft RIV

RENOLD JEFFREY
60H2X10 ft RIV

Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02194197
MFR #60H2X10 ft RIV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60H2X10 ft RIV

Roller Chain - Heavy Series, 60 / 3/4 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02194197
MFR #60H2X10 ft RIV

Mfr description
60-2H RIV ROLLER CHAIN
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    48.1 mm
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    2.39 mm
  • Overall Length
    10 ft
  • Pin Diameter
    5.96 mm
  • Pin Length
    2.2460 in, 57.04 mm
  • Pitch
    3/4 in
  • Plate Height
    0.5750 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    0.4950 in, 12.57 mm
  • Tensile Strength
    62600 N
  • Transverse Pitch
    22.78 mm
  • Weight
    2.41 lbs
  • Weight per Foot
    2.4 lbs, 3.57 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    60H-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series Roller Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    60H2X10 ft RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -24 to 350 °F, -31.1 to 176.7 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Fatigue Resistant, Wear Resistance
  • Series
    Heavy
  • Standards Met
    ANSI B29.1, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    6623900536659
  • Working Load Capacity
    3700 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)