Motion
60A1R100 ft RIV

RENOLD JEFFREY
60A1R100 ft RIV

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02194206
MFR #60A1R100 ft RIV
Price$27.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
60A1R100 ft RIV

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #02194206
MFR #60A1R100 ft RIV

Mfr description
60 RIV 100 FT REEL CHAIN
  • Renold link plate shape and hole profiles are computer modeled to optimize stress distribution for greater fatigue performance
  • Ball drifted holes prevent cracks from spreading, ensuring quality press fits with tolerances that minimize wear
  • Shot peening extends fatigue resistance for longer, smoother performance at maximum loads
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.98/ft

Specifications

Dimensions

  • Chain Overall Width
    25.3 mm
  • Inside Width
    12.57 mm
  • Link Plate Height
    18.1 mm
  • Link Plate Thickness
    2.39 mm
  • Overall Length
    100 ft
  • Pin Diameter
    5.96 mm
  • Pin Length
    0.9960 in, 25.30 mm
  • Pitch
    3/4 in
  • Plate Height
    0.2300 in
  • Roller Diameter
    11.91 mm
  • Roller Width
    0.4950 in, 12.57 mm
  • Tensile Strength
    31300 N
  • Weight
    1.06 lbs
  • Weight per Foot
    0.988 lbs, 1.47 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1, ISO 606
  • UPC_NO
    6623900537175
  • Working Load Capacity
    1950 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)