Motion
80 RIV 50 FT REEL

RENOLD JEFFREY
80 RIV 50 FT REEL

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #02194207
MFR #80 RIV 50 FT REEL
Price$48.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80 RIV 50 FT REEL

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #02194207
MFR #80 RIV 50 FT REEL

Mfr description
80 RIV 50 FT REEL CHAIN
  • Priced by the foot, 50ft reel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.63/ft

Specifications

Dimensions

  • Chain Overall Width
    32.7 mm
  • Inside Width
    15.75 mm
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Overall Length
    50 ft
  • Pin Diameter
    7.94 mm
  • Pin Length
    1.2870 in, 32.70 mm
  • Pitch
    1 in
  • Roller Diameter
    15.88 mm
  • Roller Width
    0.6200 in, 15.75 mm
  • Tensile Strength
    55600 N
  • Weight
    1.86 lbs
  • Weight per Foot
    1.88 lbs, 2.8 kg/m

Details

  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Upc Number
    673766042555
  • Material
    Carbon Steel
  • Material Specification
    High Carbon
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +70 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1, API Specification 7F, ISO 606
  • Type
    Roller Chain
  • UPC_NO
    673766042555

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)