Motion
BL1066 CL
Leaf Chain Connecting Link - 6 x 6 Lacing, 31.75 mm Pitch, 417000 N Breaking Strength, Steel Material
MI ITEM #02194209
MFR #BL1066 CL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leaf Chain Connecting Link - 6 x 6 Lacing, 31.75 mm Pitch, 417000 N Breaking Strength, Steel Material
MI ITEM #02194209
MFR #BL1066 CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL1066CL CHAIN,CONN LINK, LEAF

Specifications

  • Lacing
    6 x 6
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Length per 100 Pitch
    3175 mm
  • Breaking Strength
    417000 N
  • Material
    Steel
  • Standards Met
    ANSI B29.8, DIN 8152, ISO 4347, NFE 26107
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text