Motion
206GGH

NTN
206GGH

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7560 in ID, 62 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #02194222
MFR #206GGH
Price$95.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
206GGH

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7560 in ID, 62 mm OD, 24 mm Width, Without Snap Ring
MI ITEM #02194222
MFR #206GGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.01/each

Specifications

Dimensions

  • Bore Diameter  
    0.7560 in
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Weight
    0.639 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Description
    206GGH BALL BEARING
  • Long Description
    The 206GGH is a radial deep groove ball bearing with a 0.7560 in bore, straight bore, 62 mm outside diameter, and 24 mm width for industrial applications.
  • Manufacturer Catalog Number
    206GGH
  • Manufacturer Upc Number
    4547359517446
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359517446

Overview

Mfr description
206GGH BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text