Motion
6413C3

NTN
6413C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #02194229
MFR #6413C3
Your Price$630.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6413C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 160 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #02194229
MFR #6413C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$630.74/each(List $710.13)

Overview

Mfr description
6413C3 BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.4567 in, 37.000 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Max Rpm
    5200 rpm
  • Series
    64
  • Radial Dynamic Load Capacity
    27650 lbf
  • Radial Static Load Capacity
    16290 lbf
  • Manufacturer Catalog Number
    6413C3
  • Manufacturer Upc Number
    4547359584356
  • UPC_NO
    4547359584356
  • Weight
    7.41 lbs
  • Description
    6413C3 BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 65 mm bore diameter, open closure, 160 mm outside diameter, and 37 mm overall width, ideal for radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text