Motion
W06

NTN
W06

Bearing Lock Washer - 1.2030 in ID, 1.9220 in OD, 1.5000 in Face Dia., Steel Material
MI ITEM #02194250
MFR #W06
Price$2.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W06

Bearing Lock Washer - 1.2030 in ID, 1.9220 in OD, 1.5000 in Face Dia., Steel Material
MI ITEM #02194250
MFR #W06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.19/each

Specifications

Dimensions

  • Bore Diameter  
    1.2030 in
  • Face Diameter  
    38 mm
  • Tang Width  
    0.1660 in; 4.216 mm

Details

  • Compatible Lock Nut Number
    N06
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359246964
  • Material
    Steel
  • Number Of Tangs  
    13
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359246964

Overview

Mfr description
W06

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text