Motion
W09

NTN
W09

Bearing Lock Washer - 1.7920 in ID, 2.7340 in Outside Dia., 2.2810 in Face Dia., W Series
MI ITEM #02194251
MFR #W09
Price$2.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W09

Bearing Lock Washer - 1.7920 in ID, 2.7340 in Outside Dia., 2.2810 in Face Dia., W Series
MI ITEM #02194251
MFR #W09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.11/each

Specifications

Dimensions

  • Bore Diameter  
    1.7920 in
  • Face Diameter  
    2.2810 in
  • Outside Diameter Over Tangs
    2.7340 in
  • Tang Width  
    0.0480 in

Details

  • Manufacturer Upc Number
    4547359246995
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359246995

Overview

Mfr description
W09

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text