Motion
W14

NTN
W14

Bearing Lock Washer - 2.8040 in ID, 3.8280 in OD, 3.3130 in Face Dia., Steel Material
MI ITEM #02194253
MFR #W14
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W14

Bearing Lock Washer - 2.8040 in ID, 3.8280 in OD, 3.3130 in Face Dia., Steel Material
MI ITEM #02194253
MFR #W14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.98/each

Specifications

Dimensions

  • Bore Diameter  
    2.8040 in
  • Face Diameter  
    3.3130 in
  • Tang Width  
    0.2340 in; 5.944 mm

Details

  • Compatible Lock Nut Number
    N14
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359247077
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247077

Overview

Mfr description
W14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text