Motion
AN15

NTN
AN15

Bearing Lock Nut - 2.9330-12 Thread Size, 3.8583 in OD, 3.5433 in Face Dia., 0.5118 in Width, Steel
Mi Item #02194254
MFR #AN15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN15

Bearing Lock Nut - 2.9330-12 Thread Size, 3.8583 in OD, 3.5433 in Face Dia., 0.5118 in Width, Steel
Mi Item #02194254
MFR #AN15

Mfr description
AN15
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    3.5433 in
  • Height
    1.2
  • Length
    9.15
  • Outside Diameter  
    3.8583 in
  • Overall Width
    0.5118 in
  • Thread Size  
    2.9330-12
  • Weight
    0.78 lbs, 1.17
  • Width
    9.95

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW15
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)