Motion
W17

NTN
W17

Bearing Lock Washer - 3.4100 in ID, 4.6250 in OD, 4.0310 in Face Dia., Steel Material
Mi Item #02194255
MFR #W17
Price$7.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W17

Bearing Lock Washer - 3.4100 in ID, 4.6250 in OD, 4.0310 in Face Dia., Steel Material
Mi Item #02194255
MFR #W17

Mfr description
W17 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.44/each

Specifications

Dimensions

  • Bore Diameter  
    3.4100 in
  • Face Diameter  
    4.0310 in
  • Tang Width  
    0.3280 in; 8.331 mm

Details

  • Compatible Lock Nut Number
    AN17A
  • Country of Origin
    US
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359247138
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)