Motion
W18

NTN
W18

Bearing Lock Washer - 3.5820 in ID, 4.9375 in Outside Dia., 4.2810 in Face Dia., W Series
Mi Item #02194257
MFR #W18
Price$7.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W18

Bearing Lock Washer - 3.5820 in ID, 4.9375 in Outside Dia., 4.2810 in Face Dia., W Series
Mi Item #02194257
MFR #W18

Mfr description
W18 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.48/each

Specifications

Dimensions

  • Bore Diameter  
    3.5820 in
  • Face Diameter  
    4.2810 in
  • Outside Diameter Over Tangs
    4.9375 in
  • Tang Width  
    0.0840 in

Details

  • Manufacturer Upc Number
    4547359247145
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)