Motion
AN19

NTN
AN19

Bearing Lock Nut - 3.7300-12 Thread Size, 4.9213 in OD, 4.4488 in Face Dia., 0.6693 in Width, Steel
Mi Item #02194258
MFR #AN19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN19

Bearing Lock Nut - 3.7300-12 Thread Size, 4.9213 in OD, 4.4488 in Face Dia., 0.6693 in Width, Steel
Mi Item #02194258
MFR #AN19

Mfr description
AN19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    4.4488 in
  • Outside Diameter  
    4.9213 in
  • Overall Width
    0.6693 in
  • Thread Size  
    3.7300-12
  • Weight
    1.42 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW19
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)