Motion
W19

NTN
W19

Bearing Lock Washer - 3.8000 in ID, 5.2190 in Outside Dia., 4.5630 in Face Dia., W Series
Mi Item #02194259
MFR #W19
Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W19

Bearing Lock Washer - 3.8000 in ID, 5.2190 in Outside Dia., 4.5630 in Face Dia., W Series
Mi Item #02194259
MFR #W19

Mfr description
W19 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.41/each

Specifications

Dimensions

  • Bore Diameter  
    3.8000 in
  • Face Diameter  
    4.5630 in
  • Outside Diameter Over Tangs
    5.2190 in
  • Tang Width  
    0.0840 in

Details

  • Manufacturer Upc Number
    4547359247152
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)