Motion
AN30

NTN
AN30

Bearing Lock Nut - 5.8880-12 in Thread Size, 7.6930 in OD, 7.0630 in Face Dia., 0.9790 in Width, Steel
Mi Item #02194266
MFR #AN30
Price$186.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN30

Bearing Lock Nut - 5.8880-12 in Thread Size, 7.6930 in OD, 7.0630 in Face Dia., 0.9790 in Width, Steel
Mi Item #02194266
MFR #AN30

Mfr description
AN30 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.93/each

Specifications

Dimensions

  • Face Diameter  
    7.0630 in
  • Outside Diameter  
    7.6930 in
  • Overall Width
    0.9790 in
  • Thread Size  
    5.8880-12 in
  • Weight
    4.84 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW30
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    4547359017625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)