Motion
W30

NTN
W30

Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.0630 in Face Dia., W Series
Mi Item #02194267
MFR #W30
Price$41.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W30

Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.0630 in Face Dia., W Series
Mi Item #02194267
MFR #W30

Mfr description
W30 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.87/each

Specifications

Dimensions

  • Bore Diameter  
    5.9830 in
  • Face Diameter  
    7.0630 in
  • Outside Diameter Over Tangs
    8.0630 in
  • Tang Width  
    0.1150 in

Details

  • Manufacturer Upc Number
    4547359247282
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4547359247282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)