Motion
AW19

NTN
AW19

Bearing Lock Washer - 95 mm ID, 133 mm OD, 113 mm Face Dia., Low Carbon Steel Material
Mi Item #02194269
MFR #AW19
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AW19

Bearing Lock Washer - 95 mm ID, 133 mm OD, 113 mm Face Dia., Low Carbon Steel Material
Mi Item #02194269
MFR #AW19

Mfr description
AW19
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Face Diameter  
    113 mm
  • Tang Width  
    0.3937 in; 10.000 mm

Details

  • Compatible Lock Nut Number
    AN19
  • Country of Origin
    JP
  • Harmonization Code
    7318.21.0090
  • Manufacturer Upc Number
    4547359022520
  • Material
    Low Carbon Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    AW
  • UPC_NO
    4547359022520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)