Motion
6S 25MM
Sleeve Coupling Flange - Spacer Flange, Size 6, 25 mm Bore, Cast Iron Material
MI ITEM #02194290
MFR #6S 25MM
Your Price$61.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 6, 25 mm Bore, Cast Iron Material
MI ITEM #02194290
MFR #6S 25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.74/each(List $71.00)

Overview

Mfr description
6S 25MM QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    6
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    3-1/2 in, 4 in
  • Hub End Outside Diameter
    2-1/2 in
  • Torque Capacity
    1800 in
  • Max Rpm
    6000 rpm
  • Horsepower @ 100 RPM
    0.71 (TPR) hp, 2.9 (Hytrel) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950317274
  • UPC_NO
    697950317274
  • Material
    Cast Iron
  • Outside Diameter
    4.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text