Motion
23038RW33C3FY

JTEKT KOYO
23038RW33C3FY

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, Open
MI ITEM #02194403
MFR #23038RW33C3FY
Price$3,048.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
23038RW33C3FY

Spherical Roller Bearing - 190 mm ID, 290 mm OD, 75 mm Width, Tapered 1:12 Bore, Open
MI ITEM #02194403
MFR #23038RW33C3FY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,048.03/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    75 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230

Overview

Mfr description
23038R W33C3FY BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text