Motion
3307J2Z
Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02194515
MFR #3307J2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Double Shielded, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #02194515
MFR #3307J2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3307-J-2Z BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    10000 lbf
  • Radial Static Load Capacity
    7100 lbf
  • Operating Temperature Range
    -30 to +120 °C
  • Cage Material
    Steel
  • Max Rpm
    5100 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1.5 mm
  • Series
    3300
  • Standards Met
    DIN 628-3
  • Weight
    2.06 lbs
  • UPC_NO
    4047643191142
  • Description
    3307-J-2Z BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text