Motion
BL208
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #02194516
MFR #BL208
Price$105.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Open, Without Snap Ring
MI ITEM #02194516
MFR #BL208

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    BL208 BEARING,BALL
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL208 is a 40 mm bore radial/deep groove ball bearing with an 80 mm OD and 18 mm width, open for standard use.
  • Manufacturer Catalog Number
    BL208
  • Manufacturer Upc Number
    029176038891
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176038891

Overview

Mfr description
BL208 BEARING,BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text