Motion
5307
Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #02194521
MFR #5307
Price$175.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 35 mm Bore, 80 mm OD, 1.3750 in Width, Open, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #02194521
MFR #5307

Mfr description
5307 J BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.70/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.3750 in
  • Weight
    0.76 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    5307 J BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176073892
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    5300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176073892
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)