Motion
6007
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #02194524
MFR #6007
Price$52.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 62 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #02194524
MFR #6007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.71/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    14 mm
  • Weight
    0.34 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6007 BRG
  • Harmonization Code
    8482105052
  • Internal Clearance
    C0
  • Long Description
    The 6007 is a radial deep groove ball bearing with a 35 mm bore, open, 62 mm outside diameter, and 14 mm width for industrial use.
  • Manufacturer Catalog Number
    6007
  • Manufacturer Upc Number
    029176012747
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176012747

Overview

Mfr description
6007 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text