Motion
608
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #02194528
MFR #608
Price$15.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, Without Snap Ring
Mi Item #02194528
MFR #608

Mfr description
608 BEARING BALL (608UMC3E )
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.79/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    608 BEARING BALL (608UMC3E )
  • Harmonization Code
    8482105044
  • Internal Clearance
    C3
  • Long Description
    The 608 is an open radial deep groove ball bearing with an 8mm bore and 22mm outside diameter, suitable for general-purpose use.
  • Manufacturer Catalog Number
    608
  • Manufacturer Upc Number
    029176013478
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176013478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)