Motion
6310-2Z-L038

FAG (SCHAEFFLER)
6310-2Z-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02194563
MFR #6310-2Z-L038
Price$168.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6310-2Z-L038

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02194563
MFR #6310-2Z-L038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.86/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Not Rated
  • Weight
    2.4 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6310-2Z-L038
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6310-2Z-L038 Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, double shielded closure, 110 mm outside diameter, and 27 mm width.
  • Manufacturer Catalog Number
    6310-2Z-L038
  • Max Rpm
    7300 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    66000 N
  • Radial Static Load Capacity
    38000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802650709

Overview

Mfr description
6310-2Z-L038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text