Motion
6312-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, Without Snap Ring
Mi Item #02194565
MFR #6312-2RSR
Price$298.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, Without Snap Ring
Mi Item #02194565
MFR #6312-2RSR

Mfr description
6312-2RSR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$298.94/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    3.81 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6312-2RSR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6312-2RSR Radial/Deep Groove Ball Bearing features 60 mm bore diameter, straight bore, double sealed closure, 130 mm outside diameter, and 31 mm width.
  • Manufacturer Catalog Number
    6312-2RSR
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    87000 N
  • Radial Static Load Capacity
    52000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801205399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)