Motion
16018
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02194569
MFR #16018
Price$422.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #02194569
MFR #16018

Mfr description
16018
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$422.96/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    1.89 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    16018
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 16018 is a radial/deep groove ball bearing with a 90 mm bore, straight bore, open design, 140 mm outside diameter, and 16 mm width, ideal for compact applications.
  • Manufacturer Catalog Number
    16018
  • Max Rpm
    6800 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    44000 N
  • Radial Static Load Capacity
    39500 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801185059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)