Motion
608-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02194570
MFR #608-2RS
Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02194570
MFR #608-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.35/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    608-2RS BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 608-2RS Radial/Deep Groove Ball Bearing features 8 mm bore diameter, straight bore, double sealed closure, 22 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    608-2RS
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3250 N
  • Radial Static Load Capacity
    1370 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4047643115377

Overview

Mfr description
608-2RS BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text