Motion
20 X 47 LSTO

CR SEALS (SKF)
20 X 47 LSTO

Nilos Sealing Ring - 20 mm ID, 47 mm OD
Mi Item #02194635
MFR #20 X 47 LSTO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
20 X 47 LSTO

Nilos Sealing Ring - 20 mm ID, 47 mm OD
Mi Item #02194635
MFR #20 X 47 LSTO

Mfr description
20X47 LSTO NILOS SEALING RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ring Inside Diameter
    20 mm
  • Ring Thickness
    4 mm
  • Weight
    0.06 lbs

Details

  • Compatible Bearing Type
    Cylindrical Roller, Spherical Roller
  • Manufacturer Product Page
  • Material
    Galvanized Steel
  • Product Type
    Nilos Rings
  • Ring Type
    LSTO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)