Motion
HA3130

NTN
HA3130

Adapter Sleeve - 5.1875 in Bore Dia., 111 mm Overall Length
MI ITEM #02194648
MFR #HA3130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA3130

Adapter Sleeve - 5.1875 in Bore Dia., 111 mm Overall Length
MI ITEM #02194648
MFR #HA3130

Mfr description
HA3130 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.1875 in
  • Outside Diameter
    195 mm
  • Overall Length  
    111 mm
  • Overall Width
    4.3701 in

Details

  • Lock Nut Number
    AN30
  • Lock Washer Number
    AW30
  • Manufacturer Upc Number
    692314421901
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    692314421901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)