Motion
RS08BSSCL

TSUBAKI (UST)
RS08BSSCL

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #02194718
MFR #RS08BSSCL
Price$9.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BSSCL

Connecting Link - 08B / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #02194718
MFR #RS08BSSCL

Mfr description
RS08B SS "304" CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.61/each

Specifications

Dimensions

  • Chain Overall Width
    0.305 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Pin Diameter
    0.141 in
  • Pin Length
    0.3950 in, 10.02 mm
  • Pitch
    1/2 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.01 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    RS08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS08B SS CONN LINK
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    41
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039454300
  • Working Load Capacity
    854.27 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)