Motion
RS08BSSOL

TSUBAKI (UST)
RS08BSSOL

Offset Link - 08B / 1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #02194719
MFR #RS08BSSOL
Price$22.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BSSOL

Offset Link - 08B / 1/2 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #02194719
MFR #RS08BSSOL

Mfr description
RS08B SS "304" OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.02/each

Specifications

Dimensions

  • Chain Overall Width
    0.305 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Pin Length
    0.7320 in, 18.58 mm
  • Pitch
    1/2 in
  • Plate Height
    1.1500 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.35 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    RS08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS08B SS OFFSET LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 400 °C, -40 to 750 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039455840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)