Motion
RS24BCL
Connecting Link - 24B / 1-1/2 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #02194723
MFR #RS24BCL
Price$31.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 24B / 1-1/2 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #02194723
MFR #RS24BCL

Mfr description
RS24B CONN LINK-CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.80/each

Specifications

Dimensions

  • Chain Overall Width
    2.290 in
  • Chain Size & Pitch
    24B / 1-1/2 in
  • Inside Width
    1 in
  • Link Plate Height
    1.315 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.500 in
  • Pin Length
    2.3050 in, 58.54 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.3540 in
  • Plate Thickness
    0.250 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.0000 in, 25.40 mm
  • Weight
    0.83 lb
  • Weight per Foot
    5.04 lbs, 7.5 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Spring Clip
  • Chain Number
    24B
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS24B CONN LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    140
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039189134
  • Working Load Capacity
    6092 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)