Overview
Mfr description
Q1-1 11/16 SPLIT TAPER BUSHING
Specifications
- Bushing SizeQ1
- Bore TypeFinished Bore
- Bore Diameter
- MaterialSteel
- Flange Outside Diameter
- Length Through Bore
- UPC_NO097039754776
- Weight3.50 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data