Motion
R1-2-7/16

TSUBAKI (UST)
R1-2-7/16

Split Taper Bushing - R1 Bushing, 2-7/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #02194745
MFR #R1-2-7/16
Price$176.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
R1-2-7/16

Split Taper Bushing - R1 Bushing, 2-7/16 in Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
MI ITEM #02194745
MFR #R1-2-7/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$176.92/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    2.8750 in
  • Weight
    7.50 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    097039618467

Overview

Mfr description
R1-2 7/16 SPLIT TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text