Motion
S1-3-15/16

TSUBAKI (UST)
S1-3-15/16

Split Taper Bushing - S1 Bushing, 3-15/16 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
MI ITEM #02194752
MFR #S1-3-15/16
Price$318.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
S1-3-15/16

Split Taper Bushing - S1 Bushing, 3-15/16 in Bore, 6.3750 in Flg OD, 4.3750 in LTB, Steel Material
MI ITEM #02194752
MFR #S1-3-15/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$318.47/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Bushing Size
    S1
  • Flange Outside Diameter  
    6.3750 in
  • Length Through Bore  
    4.3750 in
  • Weight
    13.50 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • UPC_NO
    097039619099

Overview

Mfr description
S1-3 15/16 SPLIT TAPER BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text